202012SDSS4 - 20X20X12 N4X SS4 1/4TRN LTCH HC

Cooper B-Line/Cable Tray

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
202012SDSS4
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
202012-SDSS4
Description
20X20X12 N4X SS4 1/4TRN LTCH HC
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 12" Length, 20" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Type 4X Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
782051093674 / 00782051093674
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
20.00
Depth
12.00
Descriptions
Long Description
Eaton B-Line series wall mounted panel enclosure,20" height,12" length,20" width,NEMA 4X,Hinged cover,SDSS4 enclosure,Wall mount,Medium single door,Thru holes,opt. external mounting feet,304 stainless steel,Seamless poured in-place gasket
Special Features
Stainless 1/4 turn latches
Product Type
Type 4X SSL SGL-Solid Door Enc, 20X20X12
extra long description
B-LINE 202012-SDSS4 TYPE 4X SSL SGL
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
20X20X12 N4X SS4 1/4TRN LTCH HC
Additional Information
dimensions
12.0000 IN X 20.0000 IN X 20.0000 IN
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
202012-SDSS4
GTIN
00782051093674
UPC
782051093674
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL 50,NEMA
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Safety and Security SystemsOther IT and Datacom - IT and Datacomm - Othe
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat