24121012 - Type 12 SGL-Door Enc, 24X12X10

Cooper B-Line/Cable Tray

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 9,999)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24121012
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
241210-12
Description
Type 12 SGL-Door Enc, 24X12X10
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 10" Length, 12" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Nema Types 12 & 13 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN
782051803006
Weight per unit
25.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
12.00 In Width X 10.00 In Depth X 24.00 In Height
Descriptions
Product Type
Type 12 SGL-Door Enc, 24X12X10
Long Description
Eaton B-Line series wall mounted panel enclosure, 24" height, 10" length, 12" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
extra long description
B-LINE 241210-12 TYPE 12 SGL-DOOR E
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Special Features
Plated door clamps
Description
TYPE 12 SGL-DOOR ENC, 24X12X10
Additional Information
dimensions
10.0000 IN X 12.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
241210-12
Taxonomies, Classifications, and Categories
Type
Type 12 panel enclosures
Packaging
Weight per each
25.3
Carton
1
Package
9999
Uses, Certifications, and Standards
nema rating
12
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Critical PowerOther IT and Datacom - IT and Datacomm - OtherDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Str
standard
CSA C22.2.,NEMA,UL 508A
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat