2420104XS - Encl 24X20X10 N4XSS

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2420104XS
Manufacturer
Eaton
Manufacturer's Part Number
242010-4XS
Description
Encl 24X20X10 N4XSS
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 10" Length, 20" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051407426 / 00782051407426
Weight per unit
46.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
2420104XS - Specification Sheet
Other Links
 
 
2420104XS - Other
Images
 
 
2420104XS - Small Image
 
2420104XS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
20.00 In Width X 10.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X20X10 N4XSS
Product Type
Type 4X SSL SGL-Door Enc, 24X20X10
extra long description
B-LINE 242010-4XS TYPE 4X SSL SGL-D
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure, 24" height, 10" length, 20" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Additional Information
dimensions
10.0000 IN X 20.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
242010-4XS
Brand
Eaton
GTIN
00782051407426
UPC
782051407426
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
46.531
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg S
standard
NEMA,UL 50,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat