2420812 - Encl 24X20X8 N12 Encl

Eaton

  • $581.09 (Each)
  • $581.09 (Each)

Availability: Currently Out Of Stock
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
2420812
Manufacturer
Eaton
Manufacturer's Part Number
24208-12
Description
Encl 24X20X8 N12 Encl
Single Solid Door Enclosure, Steel, Heavy Duty Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 20 In Overall Length, 24 In Overall Height, 31.758 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051801408 / 00782051801408
Weight per unit
31.758 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$581.09 (Each)
Resources
Images
 
 
2420812 - Large Image
 
2420812 - Large Image
Other Links
 
 
2420812 - Other
Attachments
 
 
2420812 - Specification Sheet
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
Steel
Cover Type
Heavy Duty Continuous Hinge
Material, Color, and Finish
Color
White (Inside);ANSI 61 Gray (Outside)
Dimensions and Weight
Overall Length
20 in;508 mm
Size
20.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X20X8 N12 ENCL
Product Type
Single Solid Door Enclosure
Long Description
Single Solid Door Enclosure, Steel, Heavy Duty Continuous Hinge, Wall Mount, White (Inside);ANSI 61 Gray (Outside), Polyester Powder Coated Over Phosphatized Surface, 8 in Overall Width, 20 in Overall Length, 24 in Overall Height, 31.758 lb
Short Description
NM12 Single Solid Door Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside)
Special Features
Plated door clamps
extra long description
B-LINE 24208-12 TYPE 12 SGL-DOOR EN
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Additional Information
Finish/Coating
Polyester Powder Coated Over Phosphatized Surface
ip rating
IP65
Overall Width
8 in;203 mm
Overall Height
24 in;609.6 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
Made in USA
yes
dimensions
8.0000 IN X 20.0000 IN X 24.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24208-12
GTIN
00782051801408
UPC
782051801408
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight
31.758 lb
Weight per each
31.758
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
nema rating
12
Mounting
EXTERNAL FEET, WALL
standard
NEMA,CSA C22.2.,UL 508A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2420812.
Jump To:

Similar Items

Similar items are close alternatives to 2420812, though they may not be 100% alike.

Continuous Hinge Enclosure With Clamps LP Type 12, 24X20X8, Gray, Mild Steel
  • Our Part #: A242008LP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A242008LP
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($845.83) ·
A242008LP - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$845.83

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to 2420812 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24208N Austin Electrical Enclosures 00707353006337
24208-12 Eaton B-Line 00782051801408
24208N12 E-Box 00806101017141
1.418E+11 Hammond Manufacturing 623980365503
1418E8 Hammond Manufacturing 00623980365503
M12S-242008 Milbank 00784572115620
A242008LP nVent-Thermal Management 00783510282004
N12242008 Wiegmann 00786725343256

* All prices subject to change.

Begin Live Chat