242084 - Encl 24X20X8 N4 PNTD CH CLMP CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242084
Manufacturer
Eaton
Manufacturer's Part Number
24208-4
Description
Encl 24X20X8 N4 PNTD CH CLMP CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 20" Width, Nema 4, Hinged Cover, 4 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051811209 / 00782051811209
Weight per unit
32.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
242084 - Specification Sheet
Images
 
 
242084 - Large Image
Other Links
 
 
242084 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
8 In Width X 4-5/8 In Depth X 32 In Height
Descriptions
Description
ENCL 24X20X8 N4 PNTD CH CLMP CVR
Long Description
Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 20" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Product Type
Type 4 SGL-Door Enc, 24X20X8
extra long description
B-LINE 24208-4 TYPE 4 SGL-DOOR ENC,
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Additional Information
dimensions
8.0000 IN X 20.0000 IN X 24.0000 IN
Cable Entry
Knockouts
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24208-4
GTIN
00782051811209
UPC
782051811209
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
32.2
Carton
1
Uses, Certifications, and Standards
nema rating
4
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional
standard
CSA C22.2.,NEMA,UL 50
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat