242412SCGVNK - Encl 24X24X12 N1 GLV SC

Eaton

  • $286.86 (Each)
  • $286.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242412SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
242412 SCGV NK
Description
Encl 24X24X12 N1 GLV SC
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 12" Length, 24" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002966 / 00782051002966
Weight per unit
43.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$286.86 (Each)
Resources
Images
 
 
242412SCGVNK - Small Image
 
242412SCGVNK - Large Image
Attachments
 
 
242412SCGVNK - Specification Sheet
Other Links
 
 
242412SCGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 12.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X12 N1 GLV SC
Product Type
GLV SC Enc W/O Ko 24X24X12
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 242412 SCGV NK GLV SC ENC W/
Long Description
Eaton B-Line series Type 1 junction boxes, 24" height, 12" length, 24" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
12.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
242412 SCGV NK
Brand
Eaton
GTIN
00782051002966
UPC
782051002966
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
43.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsAviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat