24246RTSCNK - Encl 24X24X6 N3R PNTD SC, NK

Eaton

  • $266.62 (Each)
  • $266.62 (Each)
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
24246RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
24246 RTSC NK
Description
Encl 24X24X6 N3R PNTD SC, NK
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051347913 / 00782051347913
Weight per unit
38.6599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.62 (Each)
Resources
Images
 
 
24246RTSCNK - Small Image
 
24246RTSCNK - Large Image
Attachments
 
 
24246RTSCNK - Specification Sheet
Other Links
 
 
24246RTSCNK - Other
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
Gray
Dimensions and Weight
Size
24.00 In Width X 6.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X6 N3R PNTD SC,NK
Product Type
N3R SC Enc W/O Ko 24X24X6
extra long description
B-LINE 24246 RTSC NK N3R SC ENC W/O
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 3/3R junction boxes, 24" height, 6" length, 24" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Additional Information
dimensions
6.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
24246 RTSC NK
Brand
Eaton
GTIN
00782051347913
UPC
782051347913
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
38.6599
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strc
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24246RTSCNK.
Jump To:

Similar Items

Similar items are close alternatives to 24246RTSCNK, though they may not be 100% alike.

GLV N3R SC ENC W/O KO 24X24X6
  • MFR Part #: 24246 RTSCGV NK
  • GTIN: 00782051007510
  • Manufacturer: Eaton

* All prices subject to change.

Begin Live Chat