24246SCG - Encl 24X24X6 N3 GSKT SC

Cooper B-Line/Cable Tray

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24246SCG
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
24246 SCG
Description
Encl 24X24X6 N3 GSKT SC
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Medium Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Types 3 & 3R Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051108781 / 00782051108781
Weight per unit
48.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
24246SCG - Large Image
 
24246SCG - Small Image
Attachments
 
 
24246SCG - Specification Sheet
Other Links
 
 
24246SCG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 6.00 In Depth X 24.00 In Height
Descriptions
Long Description
Eaton B-Line series Type 3/3R junction boxes, 24" height, 6" length, 24" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Medium single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws
Product Type
Type 3 GLV Gasketed SC 24X24X6
extra long description
B-LINE 24246 SCG TYPE 3 GLV GASKETE
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 24X24X6 N3 GSKT SC
Additional Information
dimensions
6.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
24246 SCG
GTIN
00782051108781
UPC
782051108781
Taxonomies, Classifications, and Categories
Type
Type 3/3R junction boxes
Packaging
Weight per each
48.6
Carton
1
Uses, Certifications, and Standards
nema rating
12;3
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structur
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat