2424812 - Encl 24X24X8 N12 1DR WM CH

Eaton

  • $879.78 (Each)
  • $879.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2424812
Manufacturer
Eaton
Manufacturer's Part Number
24248-12
Description
Encl 24X24X8 N12 1DR WM CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 24" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051801507 / 00782051801507
Weight per unit
45.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$879.78 (Each)
Resources
Attachments
 
 
2424812 - Specification Sheet
Images
 
 
2424812 - Small Image
 
2424812 - Large Image
Other Links
 
 
2424812 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X8 N12 1DR WM CH
Product Type
Type 12 SGL-Door Enc, 24X24X8
extra long description
B-LINE 24248-12 TYPE 12 SGL-DOOR EN
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description
Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Additional Information
Mounting Type
Wall
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24248-12
GTIN
00782051801507
UPC
782051801507
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
45.335
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Critical PowerOther IT and Datacom - IT and Datacomm - OtherUtility - Substations, Uti
Mounting
EXTERNAL FEET, WALL
standard
NEMA,UL 508A,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat