24248SCNK - Encl 24X24X8 N1 PNTD SC, NK

Eaton

  • $300.55 (Each)
  • $300.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24248SCNK
Manufacturer
Eaton
Manufacturer's Part Number
24248 SC NK
Description
Encl 24X24X8 N1 PNTD SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 8 In Overall Width, 24 In Overall Length, 24 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051233117 / 00782051233117
Weight per unit
41.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.55 (Each)
Resources
Attachments
 
 
24248SCNK - Specification Sheet
Images
 
 
24248SCNK - Small Image
 
24248SCNK - Large Image
 
24248SCNK - Large Image
Other Links
 
 
24248SCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
24 in;610 mm
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 8 in Overall Width, 24 in Overall Length, 24 in Overall Height
Short Description
Type 1 Screw On Enclosure, 24 x 8 x 24 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 24X24X8 N1 PNTD SC,NK
extra long description
B-LINE 24248 SC NK SC ENC W/O KO 24
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
8 in;203 mm
Overall Height
24 in;610 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24248 SC NK
GTIN
00782051233117
UPC
782051233117
Taxonomies, Classifications, and Categories
Type
Type 1 junction boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
41.91
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat