24308SD - Encl 24X30X8 N4 1DR QT CH

Eaton

  • $583.45 (Each)
  • $583.45 (Each)
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
24308SD
Manufacturer
Eaton
Manufacturer's Part Number
24308-SD
Description
Encl 24X30X8 N4 1DR QT CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 30" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091946 / 00782051091946
Weight per unit
59.341 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$583.45 (Each)
Resources
Other Links
 
 
24308SD - Other
Attachments
 
 
24308SD - Specification Sheet
Images
 
 
24308SD - Small Image
 
24308SD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
30.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Product Type
Type 4/12 SGL Solid Door Enc, 24X30X8
extra long description
B-LINE 24308-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure,24" height,8" length,30" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Description
ENCL 24X30X8 N4 1DR QT CH
Additional Information
dimensions
8.0000 IN X 30.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24308-SD
GTIN
00782051091946
UPC
782051091946
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
59.341
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL 50,NEMA
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerOther IT and Datacom - IT and Datacomm - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings /
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24308SD.
Jump To:

Cross Referenced

These items are similar to 24308SD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24308SL Austin Electrical Enclosures 00707353022788
24308-SD Eaton B-Line 00782051091946
EN4SD24308GY Hammond Manufacturing 00623980447247
MSD24308 Milbank 00784572533219
CSD24308 nVent-Thermal Management 00783510774707
WM243008NC Rittal 00639889831308
N412243008 Wiegmann 00786725347803
N412243008C Wiegmann 00786725859139

* All prices subject to change.

Begin Live Chat