30241012 - Encl 30X24X10 N12 CH Clamp CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30241012
Manufacturer
Eaton
Manufacturer's Part Number
302410-12
Description
Encl 30X24X10 N12 CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 10" Length, 24" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Nema Types 12 & 13 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051803402 / 00782051803402
Weight per unit
58.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30241012 - Large Image
Attachments
 
 
30241012 - Specification Sheet
Other Links
 
 
30241012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
24.00 In Width X 10.00 In Depth X 30.00 In Height
Descriptions
Product Type
Type 12 SGL-Door Enc, 30X24X10
extra long description
B-LINE 302410-12 TYPE 12 SGL-DOOR E
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description
Eaton B-Line series wall mounted panel enclosure, 30" height, 10" length, 24" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Description
ENCL 30X24X10 N12 CH CLAMP CVR
Additional Information
dimensions
10.0000 IN X 24.0000 IN X 30.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
302410-12
GTIN
00782051803402
UPC
782051803402
Taxonomies, Classifications, and Categories
Type
Type 12 panel enclosures
Packaging
Weight per each
58.4
Carton
1
Uses, Certifications, and Standards
nema rating
12
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringDatacenters - IT Space: CI and Hyper ConvergedUtility - Substations, Utility Transmission and DistributionGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security System
Mounting
EXTERNAL FEET, WALL
standard
UL 508A,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat