3030P - Encl 28X28 PNL For 30X30 Encl

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3030P
Manufacturer
Eaton
Manufacturer's Part Number
3030P
Description
Encl 28X28 PNL For 30X30 Encl
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, RHC Flat Panel Can Be Installed In RHC Enclosures, Steel, RHC Panels
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092707 / 00782051092707
Weight per unit
22.6099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
3030P - Specification Sheet
Other Links
 
 
3030P - Other
Images
 
 
3030P - Small Image
 
3030P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
28.00 In Width X 28.00 In Height
Descriptions
Long Description
Eaton B-Line series panels and panel accessories, White powder coated, RHC flat panel can be installed in RHC enclosures, Steel, Rhc panels
Product Type
Premier Series PNL 30X30
extra long description
B-LINE 3030P PREMIER SERIES PNL 30X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 28X28 PNL FOR 30X30 ENCL
Additional Information
dimensions
28.0000 IN X 0.7500 IN X 28.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3030P
GTIN
00782051092707
UPC
782051092707
Taxonomies, Classifications, and Categories
Type
Panels and Panel Accessories
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
22.6099
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Fac
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat