362484 - Encl 36X24X8 N4 1DR CH Clamp CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
362484
Manufacturer
Eaton
Manufacturer's Part Number
36248-4
Description
Encl 36X24X8 N4 1DR CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 8" Length, 24" Width, Nema 4, Hinged Cover, 4 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051811605 / 00782051811605
Weight per unit
63.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
362484 - Specification Sheet
Images
 
 
362484 - Large Image
Other Links
 
 
362484 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 36.00 In Height
Descriptions
Long Description
Eaton B-Line series wall mounted panel enclosure, 36" height, 8" length, 24" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Description
ENCL 36X24X8 N4 1DR CH CLAMP CVR
Product Type
Type 4 SGL-Door Enc, 36X24X8
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
extra long description
B-LINE 36248-4 TYPE 4 SGL-DOOR ENC,
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 36.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
36248-4
Brand
Eaton
GTIN
00782051811605
UPC
782051811605
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
63.2
Carton
1
Uses, Certifications, and Standards
nema rating
4
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringOther IT and Datacom - IT and Datacomm - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutiona
Mounting
EXTERNAL FEET, WALL
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat