363612SD - Encl 36X36X12 N4 SLD CH, QTR TRN LTCH

Eaton

  • $1237.72 (Each)
  • $1,237.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
363612SD
Manufacturer
Eaton
Manufacturer's Part Number
363612-SD
Description
Encl 36X36X12 N4 SLD CH, QTR TRN LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051092080 / 00782051092080
Weight per unit
95.471 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,237.72 (Each)
Resources
Images
 
 
363612SD - Small Image
 
363612SD - Large Image
 
363612SD - Large Image
Attachments
 
 
363612SD - Specification Sheet
Other Links
 
 
363612SD - Other
 
363612SD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
36.00 In Width X 12.00 In Depth X 36.00 In Height
Descriptions
Product Type
Type 4/12 SGL Solid Door Enc, 36X36X12
extra long description
B-LINE 363612-SD TYPE 4/12 SGL SOLI
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure,36" height,12" length,36" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Description
ENCL 36X36X12 N4 SLD CH,QTR TRN LTCH
Additional Information
dimensions
12.0000 IN X 36.0000 IN X 36.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
363612-SD
GTIN
00782051092080
UPC
782051092080
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
95.471
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerUtility - Substations, Utility Transmission and DistributionDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Str
standard
UL 50,NEMA,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat