4424GGVNK - Wway 4X4X24 N1 GLV STRT SCTN No KN

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4424GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
4424 GGV NK
Description
Wway 4X4X24 N1 GLV STRT SCTN No KN
Eaton B-Line Series Wiring Trough, 4" Height, 24" Length, 4" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051006933 / 00782051006933
Weight per unit
6.619 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4424GGVNK - Small Image
 
4424GGVNK - Large Image
Attachments
 
 
4424GGVNK - Specification Sheet
Other Links
 
 
4424GGVNK - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
24.00 In
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4X24 N1 GLV STRT SCTN NO KN
Product Type
2400 GLV SC Straight Section W/O Ko
extra long description
B-LINE 4424 GGV NK 2400 GLV SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 24" length, 4" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 16 gauge
Additional Information
straight section length
24.00 In
dimensions
24.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4424 GGV NK
Brand
Eaton
GTIN
00782051006933
UPC
782051006933
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
6.619
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical Po
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4424GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 4424GGVNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 4" Height, 24" Length, 4" Width, G NK Wireway, Thru...
  • Our Part #: 4424GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4424 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.06) ·
4424GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.06

Each

QTY:
Each
Add
Straight Section Layin Flat Cover Type 1 No Kos, 4X4X24, Galvanized, Steel
  • Our Part #: F44T124GV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F44T124GV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 4 ($138.64) ·
F44T124GV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4424GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4424SW Austin Electrical Enclosures 00707353014394
4424GGVNK Eaton B-Line 00782051006933
2-44SW E-Box 00806101008316
4424-GSC1-NK-NP Milbank 00784572154810
F44T124GV nVent-Thermal Management 00783510881405
4424GGFL Unity Manufacturing 00761515120125
S4424GNK Wiegmann 00786725851621

* All prices subject to change.

Begin Live Chat