444SCG - Type 3 GLV Gasketed SC 4X

Eaton

  • $94.14 (Each)
  • $94.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
444SCG
Manufacturer
Eaton
Manufacturer's Part Number
444 SCG
Description
Type 3 GLV Gasketed SC 4X
Eaton B-Line Series Type 3/3R Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051008821 / 00782051008821
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.14 (Each)
Resources
Attachments
 
 
444SCG - Specification Sheet
Images
 
 
444SCG - Small Image
 
444SCG - Large Image
Other Links
 
 
444SCG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.00 In Width X 4.00 In Depth X 4.00 In Height
Descriptions
extra long description
B-LINE 444 SCG TYPE 3 GLV GASKETED
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Product Type
Type 3 GLV Gasketed SC 4X4X4
Description
TYPE 3 GLV GASKETED SC 4X
Long Description
Eaton B-Line series Type 3/3R junction boxes, 4" height, 4" length, 4" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Small single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 4.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
444 SCG
Brand
Eaton
GTIN
00782051008821
UPC
782051008821
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
nema rating
12;3
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherAviationCommercial / Institutional Buildings / Structures - Lighting a
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat