444SCGVNK - Encl 4X4X4 Galv SC W/O Ko

Eaton

  • $16.04 (Each)
  • $16.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
444SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
444 SCGV NK
Description
Encl 4X4X4 Galv SC W/O Ko
Eaton B-Line Series Type 1 Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002249 / 00782051002249
Weight per unit
1.871 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.04 (Each)
Resources
Attachments
 
 
444SCGVNK - Specification Sheet
Images
 
 
444SCGVNK - Large Image
Other Links
 
 
444SCGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.00 In Width X 4.00 In Depth X 4.00 In Height
Descriptions
extra long description
B-LINE 444 SCGV NK GLV SC ENC W/O K
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 4X4X4 GALV SC W/O KO
Product Type
GLV SC Enc W/O Ko 4X4X4
Long Description
Eaton B-Line series Type 1 junction boxes, 4" height, 4" length, 4" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Galvanized steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
Mounting Type
Surface
dimensions
4.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
444 SCGV NK
Brand
Eaton
GTIN
00782051002249
UPC
782051002249
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
1.871
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
AviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommer
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat