44LSWEEP - Wway 4X4 90D N1 PNTD Sweep Elb

Eaton

  • $114.78 (Each)
  • $114.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44LSWEEP
Manufacturer
Eaton
Manufacturer's Part Number
44 L SWEEP
Description
Wway 4X4 90D N1 PNTD Sweep Elb
Eaton B-Line Series Wireway Elbow Fitting, Lay-In, 90° Elbow, Sweep Opening, Nema 1, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051096880 / 00782051096880
Weight per unit
3.543 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.78 (Each)
Resources
Attachments
 
 
44LSWEEP - Specification Sheet
Images
 
 
44LSWEEP - Large Image
Other Links
 
 
44LSWEEP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Width
4.00 In
Height
4.00 in
Length
9.41 In
Descriptions
Long Description
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, sweep opening, NEMA 1, Steel, ANSI 61 gray painted, 4" X 4"
Product Type
SC Wireway Sweep Elbow 4X4
Description
WWAY 4X4 90D N1 PNTD SWEEP ELB
extra long description
B-LINE 44 L SWEEP SC WIREWAY SWEEP
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
dimensions
7.0900 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44 L SWEEP
Brand
Eaton
GTIN
00782051096880
UPC
782051096880
Taxonomies, Classifications, and Categories
Type
Wireway elbow fitting
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
3.543
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Bu
standard
CSA C22.2.,NEMA,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat