48361243PT - Encl 48X36X12 N4 CH, 3PT LTCH

Eaton

  • $1196.47 (Each)
  • $1,196.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48361243PT
Manufacturer
Eaton
Manufacturer's Part Number
483612-43PT
Description
Encl 48X36X12 N4 CH, 3PT LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051883534 / 00782051883534
Weight per unit
127.174 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,196.47 (Each)
Resources
Images
 
 
48361243PT - Small Image
 
48361243PT - Large Image
Attachments
 
 
48361243PT - Specification Sheet
Other Links
 
 
48361243PT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
36 IN X 15.604 IN X 50.5 IN
Descriptions
Description
ENCL 48X36X12 N4 CH,3PT LTCH
Product Type
Type 4 SGL-Door 3-Point Locking Enc 48X36X12
extra long description
B-LINE 483612-43PT TYPE 4 SGL-DOOR
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure, 48" height, 12" length, 36" width, NEMA 4, Hinged cover, 43PT enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
3-pt latching handle
Additional Information
dimensions
12.0000 IN X 36.0000 IN X 48.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
483612-43PT
Brand
Eaton
GTIN
00782051883534
UPC
782051883534
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
127.174
Carton
1
Uses, Certifications, and Standards
Application
Other IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerDa
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat