48361612 - Encl 48X36X16 N12 CH Clamp CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48361612
Manufacturer
Eaton
Manufacturer's Part Number
483616-12
Description
Encl 48X36X16 N12 CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 16" Length, 36" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051805208 / 00782051805208
Weight per unit
135.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48361612 - Large Image
 
48361612 - Small Image
Attachments
 
 
48361612 - Specification Sheet
Other Links
 
 
48361612 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Long Description
Eaton B-Line series wall mounted panel enclosure, 48" height, 16" length, 36" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Description
ENCL 48X36X16 N12 CH CLAMP CVR
Product Type
Type 12 SGL-Door Enc, 48X36X16
extra long description
B-LINE 483616-12 TYPE 12 SGL-DOOR E
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Additional Information
dimensions
16.0000 IN X 36.0000 IN X 48.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
483616-12
Brand
Eaton
GTIN
00782051805208
UPC
782051805208
Taxonomies, Classifications, and Categories
Type
Type 12 panel enclosures
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
135.9
Carton
1
Uses, Certifications, and Standards
standard
NEMA,CSA C22.2.,UL 508A
Application
Other IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Critical PowerUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures -
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat