48361643PT - Encl 48X36X16 N4 CH, 3PT LTCH

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48361643PT
Manufacturer
Eaton
Manufacturer's Part Number
483616-43PT
Description
Encl 48X36X16 N4 CH, 3PT LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 16" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051883558 / 00782051883558
Weight per unit
140.787 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
48361643PT - Specification Sheet
Other Links
 
 
48361643PT - Other
Images
 
 
48361643PT - Small Image
 
48361643PT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
36 IN X 19.511 IN X 50.5 IN
Descriptions
Product Type
Type 4 SGL-Door 3-Point Locking Enc 48X36X16
extra long description
B-LINE 483616-43PT TYPE 4 SGL-DOOR
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 48X36X16 N4 CH,3PT LTCH
Long Description
Eaton B-Line series wall mounted panel enclosure, 48" height, 16" length, 36" width, NEMA 4, Hinged cover, 43PT enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
3-pt latching handle
Additional Information
dimensions
16.0000 IN X 36.0000 IN X 48.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
483616-43PT
GTIN
00782051883558
UPC
782051883558
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
140.787
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL 50
Application
Other IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat