4836164XS - Encl 48X36X16 N4X SS4 CH Clamp CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4836164XS
Manufacturer
Eaton
Manufacturer's Part Number
483616-4XS
Description
Encl 48X36X16 N4X SS4 CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 16" Length, 36" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Type 4X Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051408621 / 00782051408621
Weight per unit
143.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
36.00 In Width X 16.00 In Depth X 48.00 In Height
Descriptions
Product Type
Type 4X SSL SGL-Door Enc, 48X36X16
Long Description
Eaton B-Line series wall mounted panel enclosure, 48" height, 16" length, 36" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
extra long description
B-LINE 483616-4XS TYPE 4X SSL SGL-D
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Special Features
Stainless door clamps
Description
ENCL 48X36X16 N4X SS4 CH CLAMP CVR
Additional Information
dimensions
16.0000 IN X 36.0000 IN X 48.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
483616-4XS
GTIN
00782051408621
UPC
782051408621
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Packaging
Weight per each
143.6
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerDatacenters - IT Space: CI and Hyper ConvergedOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Str
standard
UL 50,CSA C22.2.,NEMA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat