664SCG - Type 3 GLV Gasketed SC 6X

Eaton

  • $100.40 (Each)
  • $100.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
664SCG
Manufacturer
Eaton
Manufacturer's Part Number
664 SCG
Description
Type 3 GLV Gasketed SC 6X
Eaton B-Line Series Type 3/3R Junction Boxes, 6" Height, 4" Length, 6" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051108569 / 00782051108569
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.40 (Each)
Resources
Attachments
 
 
664SCG - Specification Sheet
Other Links
 
 
664SCG - Other
Images
 
 
664SCG - Large Image
 
664SCG - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6.00 In Width X 4.00 In Depth X 6.00 In Height
Descriptions
Long Description
Eaton B-Line series Type 3/3R junction boxes, 6" height, 4" length, 6" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Small single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws
extra long description
B-LINE 664 SCG TYPE 3 GLV GASKETED
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Product Type
Type 3 GLV Gasketed SC 6X6X4
Description
TYPE 3 GLV GASKETED SC 6X
Additional Information
dimensions
4.0000 IN X 6.0000 IN X 6.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
664 SCG
Brand
Eaton
GTIN
00782051108569
UPC
782051108569
Taxonomies, Classifications, and Categories
Type
Type 3/3R junction boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
nema rating
12;3
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherAviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - O
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat