6660HSNK - Wway 6X6X60 N1 QK Conn HC, NK

Eaton

  • $80.42 (Each)
  • $80.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6660HSNK
Manufacturer
Eaton
Manufacturer's Part Number
6660 HSNK
Description
Wway 6X6X60 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 60" Length, 6" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479119 / 00782051479119
Weight per unit
24.0799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.42 (Each)
Resources
Attachments
 
 
6660HSNK - Specification Sheet
Images
 
 
6660HSNK - Large Image
Other Links
 
 
6660HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Length
60.00 In
Descriptions
Product Type
Hinge Screw CVR Wireway, No Knockouts, 6X6X60
Description
WWAY 6X6X60 N1 QK CONN HC,NK
extra long description
B-LINE 6660 HSNK HINGE SCREW CVR WI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 60" length, 6" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
straight section length
60.00 In
dimensions
60.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6660 HSNK
GTIN
00782051479119
UPC
782051479119
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
24.0799
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Bui
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat