6672HSNK - Wway 6X6X72 N1 PNTD SC, NK

Eaton

  • $222.87 (Each)
  • $222.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6672HSNK
Manufacturer
Eaton
Manufacturer's Part Number
6672HSNK
Description
Wway 6X6X72 N1 PNTD SC, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 In Overall Height, 72 In Overall Length, 6 In Overall Width
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479126 / 00782051479126
Weight per unit
28.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.87 (Each)
Resources
Attachments
 
 
6672HSNK - Specification Sheet
Images
 
 
6672HSNK - Large Image
 
6672HSNK - Large Image
Other Links
 
 
6672HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
16 Gauge Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
72 in;1829 mm
Height
6.00 In
Width
6.00 In
Length
72.00 In
Descriptions
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 6 in Overall Height, 72 in Overall Length, 6 in Overall Width
Short Description
NEMA 1 Hinged Lay-In Wireway, 72 x 6 x 6 in
extra long description
B-LINE 6672 HSNK HINGE SCREW CVR WI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6X72 N1 PNTD SC,NK
Additional Information
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
Made in USA
yes
straight section length
72.00 In
dimensions
72.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6672HSNK
Brand
Eaton
GTIN
00782051479126
UPC
782051479126
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
28.91
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat