6A0645HB24 - Cbty 6X6" 45D 24R Al HZ Bend

Eaton

  • $547.52 (Each)
  • $547.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A0645HB24
Manufacturer
Eaton
Manufacturer's Part Number
6A-06-45HB24
Description
Cbty 6X6" 45D 24R Al HZ Bend
Eaton B-Line Series Horizontal Bend, 6" H X 24.25" W X 6" L, Aluminum, 24" Radius, 45° Angle
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011206284 / 00781011206284
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$547.52 (Each)
Resources
Other Links
 
 
6A0645HB24 - Other
Images
 
 
6A0645HB24 - Large Image
Attachments
 
 
6A0645HB24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
6A-06-45HB24 HRZ BND
extra long description
B-LINE 6A-06-45HB24 6A-06-45HB24 HR
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY 6X6" 45D 24R AL HZ BEND
Long Description
Eaton B-Line series horizontal bend, 6" H x 24.25" W x 6" L, Aluminum, 24" radius, 45° angle
Additional Information
dimensions
24.2500 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6A-06-45HB24
GTIN
00781011206284
UPC
781011206284
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Horizontal bend
Packaging
Weight per each
7.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - NuclearWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Gas FiredDatacenters - Datacenters - OtherGeneration - Renewable Energy - Solar
standard
UL Classified,CSA,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat