6A06HT12 - Cbty 6X6, 12R Alu HZ Tee

Eaton

  • $848.25 (Each)
  • $848.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A06HT12
Manufacturer
Eaton
Manufacturer's Part Number
6A-06-HT12
Description
Cbty 6X6, 12R Alu HZ Tee
Eaton B-Line Series Horizontal Tee, 6" H X 18" W X 6" L, Aluminum, 12" Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011206413 / 00781011206413
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$848.25 (Each)
Resources
Images
 
 
6A06HT12 - Large Image
Attachments
 
 
6A06HT12 - Specification Sheet
Other Links
 
 
6A06HT12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton B-Line series horizontal tee, 6" H x 18" W x 6" L, Aluminum, 12" radius
Description
CBTY 6X6, 12R ALU HZ TEE
Product Type
6A-06-HT12 HRZ T
extra long description
B-LINE 6A-06-HT12 6A-06-HT12 HRZ T
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
18.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-06-HT12
Brand
Eaton
GTIN
00781011206413
UPC
781011206413
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
HORIZONTAL TEE
Packaging
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
standard
CE,UL Classified,CSA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearGeneration - Conventional Energy - Coal and Fossil FuelDatacenters - Datacenters - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat