6A1845HB24 - Cbty 6X18" 45D 24R Al HZ Bend

Eaton

  • $695.02 (Each)
  • $695.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A1845HB24
Manufacturer
Eaton
Manufacturer's Part Number
6A-18-45HB24
Description
Cbty 6X18" 45D 24R Al HZ Bend
Eaton B-Line Series Horizontal Bend, 6" H X 28.5" W X 18" L, Aluminum, 24" Radius, 45° Angle
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011208615 / 00781011208615
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$695.02 (Each)
Resources
Other Links
 
 
6A1845HB24 - Other
Attachments
 
 
6A1845HB24 - Specification Sheet
Images
 
 
6A1845HB24 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 6X18" 45D 24R AL HZ BEND
Long Description
Eaton B-Line series horizontal bend, 6" H x 28.5" W x 18" L, Aluminum, 24" radius, 45° angle
Product Type
6A-18-45HB24 HRZ BND
extra long description
B-LINE 6A-18-45HB24 6A-18-45HB24 HR
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
28.5000 IN X 18.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-18-45HB24
Brand
Eaton
GTIN
00781011208615
UPC
781011208615
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Horizontal bend
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
CE,UL Classified,CSA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearGeneration - Conventional Energy - Coal and Fossil FuelWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat