807A18HT24 - Cbty 18", 24R Alu SLD FLNG HZ Tee CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
807A18HT24
Manufacturer
Eaton
Manufacturer's Part Number
807A-18-HT24
Description
Cbty 18", 24R Alu SLD FLNG HZ Tee CVR
Eaton B-Line Series Horizontal Tee Cover, 0.5" H X 46.37" W X 18" L, Aluminum, 24" Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011400705 / 00781011400705
Weight per unit
10.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
807A18HT24 - Other
Images
 
 
807A18HT24 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 18", 24R ALU SLD FLNG HZ TEE CVR
Product Type
807A40-18-HT24 S/C
extra long description
B-LINE 807A-18-HT24 807A40-18-HT24
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series horizontal tee cover, 0.5" H x 46.37" W x 18" L, Aluminum, 24" radius
Manufacturer Information
Manufacturers Part Number
807A-18-HT24
Brand
Eaton
GTIN
00781011400705
UPC
781011400705
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Horizontal tee cover
Packaging
Weight per each
10.47
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat