863.54CHC - Encl 8X6X3.5 N4 CH Clamp CVR

Eaton

  • $192.69 (Each)
  • $192.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
863.54CHC
Manufacturer
Eaton
Manufacturer's Part Number
863.5-4CHC
Description
Encl 8X6X3.5 N4 CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 3.5" Length, 6" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051740301 / 00782051740301
Weight per unit
4.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.69 (Each)
Resources
Images
 
 
863.54CHC - Small Image
 
863.54CHC - Large Image
Other Links
 
 
863.54CHC - Other
Attachments
 
 
863.54CHC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6.00 In Width X 3.50 In Depth X 8.00 In Height
Descriptions
Description
ENCL 8X6X3.5 N4 CH CLAMP CVR
Product Type
Type 4 Jic Continuous Hinge CVR Enc, 8X6X35
extra long description
B-LINE 863.5-4CHC TYPE 4 JIC CONTIN
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 8" height, 3.5" length, 6" width, NEMA 4, Hinged cover, 4CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge with s.s. door clamp,panel mount
Additional Information
dimensions
3.5000 IN X 6.0000 IN X 8.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
863.5-4CHC
Brand
Eaton
GTIN
00782051740301
UPC
782051740301
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
4.54
Carton
1
Uses, Certifications, and Standards
Mounting
EXTERNAL FEET, WALL
Application
Ind Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat