8644XSCHC - Encl 8X6X4 N4X SS CH CLMP CVR

Eaton

  • $524.28 (Each)
  • $524.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8644XSCHC
Manufacturer
Eaton
Manufacturer's Part Number
864-4XSCHC
Description
Encl 8X6X4 N4X SS CH CLMP CVR
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 4" Length, 6" Width, Nema 4X, Hinged Cover, 4XSCHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051702941 / 00782051702941
Weight per unit
4.737 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$524.28 (Each)
Resources
Images
 
 
8644XSCHC - Large Image
 
8644XSCHC - Small Image
Attachments
 
 
8644XSCHC - Specification Sheet
Other Links
 
 
8644XSCHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6.00 In Width X 4.00 In Depth X 8.00 In Height
Descriptions
Description
ENCL 8X6X4 N4X SS CH CLMP CVR
Product Type
Type 4X SSL Jic Continuous Hinge CVR Enc, 8X6X4
extra long description
B-LINE 864-4XSCHC TYPE 4X SSL JIC C
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 8" height, 4" length, 6" width, NEMA 4X, Hinged cover, 4XSCHC enclosure, Wall mount, Small single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge,panel mount prov.,s.s.doorclamps
Additional Information
dimensions
4.0000 IN X 6.0000 IN X 8.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
864-4XSCHC
Brand
Eaton
GTIN
00782051702941
UPC
782051702941
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
4.737
Carton
1
Uses, Certifications, and Standards
Mounting
EXTERNAL FEET, WALL
Application
Ind Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat