886RHC - Encl 8X8X6 N3R SM CH

Eaton

  • $131.14 (Each)
  • $131.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
886RHC
Manufacturer
Eaton
Manufacturer's Part Number
886 RHC
Description
Encl 8X8X6 N3R SM CH
Eaton B-Line Series Type 3/3R Panel Enclosures, 8" Height, 6" Length, 8" Width, Nema 3R, Hinged Cover, RHC Enclosure, Wall Mount, Small Single Door, 4 Bottom Knockouts, External Mounting Feet, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051143256 / 00782051143256
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.14 (Each)
Resources
Attachments
 
 
886RHC - Specification Sheet
Other Links
 
 
886RHC - Other
Images
 
 
886RHC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8.00 In Width X 6.00 In Depth X 8.00 In Height
Descriptions
Product Type
N3R HC Enc 8X8X6
Description
ENCL 8X8X6 N3R SM CH
extra long description
B-LINE 886 RHC N3R HC ENC 8X8X6
Features
Eaton's B-Line series panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series Type 3/3R panel enclosures, 8" height, 6" length, 8" width, NEMA 3R, Hinged cover, RHC enclosure, Wall mount, Small single door, 4 bottom knockouts, External mounting feet, Carbon steel
Special Features
Rain hood,cont. piano hinge, pull drawn catch
Additional Information
dimensions
6.0000 IN X 8.0000 IN X 8.0000 IN
Cable Entry
Knockouts
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
886 RHC
Brand
Eaton
GTIN
00782051143256
UPC
782051143256
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R panel enclosures
Packaging
Weight per each
6.8
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL 50,NEMA
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherRail and
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat