886SC - Encl 8X8X6 N1 PNTD SC

Eaton

  • $27.70 (Each)
  • $27.70 (Each)
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
886SC
Manufacturer
Eaton
Manufacturer's Part Number
886 SC
Description
Encl 8X8X6 N1 PNTD SC
Eaton B-Line Series Type 1 Junction Boxes, 8" Height, 6" Length, 8" Width, Nema 1, Screw Cover, SC Enclosure, Surface Mounted, Small Single Door, 4 Side Knockouts, 4 Top-Bottom Knockouts, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051222906 / 00782051222906
Weight per unit
22.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.70 (Each)
Resources
Images
 
 
886SC - Small Image
 
886SC - Large Image
 
886SC - Large Image
Attachments
 
 
886SC - Specification Sheet
Other Links
 
 
886SC - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8.00 In Width X 6.00 In Depth X 8.00 In Height
Overall Length
8 in;203 mm
Descriptions
Description
ENCL 8X8X6 N1 PNTD SC
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 8 in Overall Length, 8 in Overall Height, 12 Knockouts
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Product Type
Type 1 Screw Cover Enclosure
Short Description
Type 1 Screw On Enclosure, 8 x 6 x 8 in, Powder Coated, 4 KO
extra long description
B-LINE 886 SC SC ENC W/ KO 8X8X6
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
dimensions
6.0000 IN X 8.0000 IN X 8.0000 IN
Cable Entry
Knockouts
Mounting Type
Wall Mount
Enclosure Type
Nema 1
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
8 in;203 mm
Knockouts
Yes
Number of Knockouts
12
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
886 SC
GTIN
00782051222906
UPC
782051222906
Taxonomies, Classifications, and Categories
Type
Type 1 junction boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
22.82
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 886SC.
Jump To:

Similar Items

Similar items are close alternatives to 886SC, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overal...
  • Our Part #: 886SC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 886SC
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 4 ($240.32) ·
886SC - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.08

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall ...
  • Our Part #: ASE8X8X6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ASE8X8X6
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.18) ·
ASE8X8X6 - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$34.18

Each

QTY:
Each
Add
8X6X8 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teard...
  • Our Part #: 886SC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 886-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.88) ·
886SC1 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.88

Each

QTY:
Each
Add
GLV SC ENC W/ KO 8X8X6
  • MFR Part #: 886 SCGV
  • GTIN: 00782051001877
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 886SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-886SBGK Austin Electrical Enclosures 00707353028575
886 SC Eaton B-Line 00782051222906
886SC Eaton B-Line 00078205122292
886SCPKO E-Box 00806101004653
CSKO886 Hammond Manufacturing 00623980360744
886-SC1 Milbank 00784572109551
ASE8X8X6 nVent-Thermal Management 00783510431709
886SC Unity Manufacturing 00761515222904
SC080806 Wiegmann 00786725313006
886SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat