8872GNK - Wway 8X8X72 N1 PNTD SC, NK

Eaton

  • $256.92 (Each)
  • $256.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8872GNK
Manufacturer
Eaton
Manufacturer's Part Number
8872 G NK
Description
Wway 8X8X72 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 8" Height, 72" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051104653 / 00782051104653
Weight per unit
40.663 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.92 (Each)
Resources
Attachments
 
 
8872GNK - Specification Sheet
Other Links
 
 
8872GNK - Other
Images
 
 
8872GNK - Small Image
 
8872GNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
72.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X72 N1 PNTD SC,NK
Product Type
7200 SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 8872 G NK 7200 SC STRAIGHT S
Long Description
Eaton B-Line series wireway, 8" height, 72" length, 8" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
72.00 In
dimensions
72.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8872 G NK
Brand
Eaton
GTIN
00782051104653
UPC
782051104653
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
40.663
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial
standard
UL Listed,CSA Certified
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat