9A1026SS6 - Cbty Vert Adj Splice Plate 6" Rail SS

Cooper B-Line/Cable Tray

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9A1026SS6
Manufacturer
Cooper B-Line/Cable Tray
Manufacturer's Part Number
9A-1026W/SS6
Description
Cbty Vert Adj Splice Plate 6" Rail SS
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Wire Duct and Covers
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
3.396 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY VERT ADJ SPLICE PLATE 6" RAIL SS
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
9A-1026W/SS6
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Availability
Status
Inactive
Packaging
Weight per each
3.396
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9A1026SS6.
Jump To:

Similar Items

Similar items are close alternatives to 9A1026SS6, though they may not be 100% alike.

Cbty 6" VRT Adj Splice Plate W/SS6 Hrdware
  • Our Part #: 9A1026WSS6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9A-1026W/SS6
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 6 ($884.40) ·
9A1026WSS6 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$147.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat