AW108P - Encl 8.9X6.9 PNTD BK PNL, For 10X8 Encl

Eaton

  • $11.56 (Each)
  • $11.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW108P
Manufacturer
Eaton
Manufacturer's Part Number
AW108P
Description
Encl 8.9X6.9 PNTD BK PNL, For 10X8 Encl
Enclosure Panel, Steel, Painted, White, 8.87 In Overall Length, 6.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 1.16 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051793406 / 00782051793406
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.56 (Each)
Resources
Images
 
 
AW108P - Small Image
 
AW108P - Large Image
 
AW108P - Large Image
Specifications Sheets
 
 
AW108P - Specification Sheet
Attachments
 
 
AW108P - Specification Sheet
Other Links
 
 
AW108P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Finish
Painted
Color
White
Dimensions and Weight
Overall Length
8.87 in;225 mm
Diameter
0.25 in (Hole Diameter)
Size
6.87 In Width X 8.87 In Height
Descriptions
Product Type
Enclosure Panel
Long Description
Enclosure Panel, Steel, Painted, White, 8.87 in Overall Length, 6.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 1.16 lb
Short Description
10 x 8 Enclosure Panel, Steel, Painted, 8.87 in;225 mm
Special Features
Hole Diameter 0.25 In
Description
ENCL 8.9X6.9 PNTD BK PNL,FOR 10X8 ENCL
extra long description
B-LINE AW108P JIC PNL, ENC, 10X8
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Additional Information
accessory type
Enclosure Panel
for use with
Industrial Enclosures
Overall Width
6.87 in;174 mm
package quantity
1 ct
Made in USA
yes
dimensions
6.8750 IN X 0.0630 IN X 8.8700 IN
Manufacturer Information
Manufacturers Part Number
AW108P
Brand
Eaton
GTIN
00782051793406
UPC
782051793406
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight
1.16 lb
Weight per each
1.16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facili
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat