AW1612P - Encl 13X9 PNTD BK PNL For 16X12 Encl

Eaton

  • $47.09 (Each)
  • $47.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW1612P
Manufacturer
Eaton
Manufacturer's Part Number
AW1612P
Description
Encl 13X9 PNTD BK PNL For 16X12 Encl
Eaton B-Line Series Mounting Panels, Steel, Used With 16" X 12" Enclosures, Flat Panel For Fiberglass Enclosures
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051793857 / 00782051793857
Weight per unit
4.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.09 (Each)
Resources
Images
 
 
AW1612P - Small Image
 
AW1612P - Large Image
Other Links
 
 
AW1612P - Other
Attachments
 
 
AW1612P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
9.00 In Width X 13.00 In Height
Descriptions
Product Type
Nema PNL, Enc, 16X12
extra long description
B-LINE AW1612P NEMA PNL, ENC, 16X1
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 13X9 PNTD BK PNL FOR 16X12 ENCL
Long Description
Eaton B-Line series mounting panels, Steel, Used with 16" X 12" enclosures, Flat panel for fiberglass enclosures
Special Features
Used with 16" X 12" enclosures
Additional Information
dimensions
10.8750 IN X 0.0630 IN X 14.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW1612P
GTIN
00782051793857
UPC
782051793857
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
4.0999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power D
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat