AW3024P - Encl 26.9X20.9 PNTD BK PNL For 30X24 Encl

Eaton

  • $124.36 (Each)
  • $124.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW3024P
Manufacturer
Eaton
Manufacturer's Part Number
AW3024P
Description
Encl 26.9X20.9 PNTD BK PNL For 30X24 Encl
Eaton B-Line Series Fiberglass Accessories, Nema 4X, White Powder Coated, Steel, Fiberglass Accessories, Fits 30" X 24" Enclosures, Back Panel, 12 Gauge
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051794250 / 00782051794250
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.36 (Each)
Resources
Images
 
 
AW3024P - Large Image
 
AW3024P - Small Image
Attachments
 
 
AW3024P - Specification Sheet
Other Links
 
 
AW3024P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
20.87 In Width X 26.87 In Height X 0.75 In Thickness
Descriptions
Product Type
Nema PNL, Enc, 30X24
Description
ENCL 26.9X20.9 PNTD BK PNL FOR 30X24 ENCL
extra long description
B-LINE AW3024P NEMA PNL, ENC, 30X2
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series fiberglass accessories, NEMA 4X, White powder coated, Steel, Fiberglass accessories, Fits 30" X 24" enclosures, Back panel, 12 gauge
Special Features
Fits 30" X 24" enclosures
Additional Information
dimensions
20.8700 IN X 0.7500 IN X 26.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AW3024P
GTIN
00782051794250
UPC
782051794250
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrifica
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat