AW3636P - Encl 32.9X32.9 PNTD BK PNL For 36X36 Encl

Eaton

  • $233.36 (Each)
  • $233.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AW3636P
Manufacturer
Eaton
Manufacturer's Part Number
AW3636P
Description
Encl 32.9X32.9 PNTD BK PNL For 36X36 Encl
Eaton B-Line Series Panels and Panel Accessories, Nema 1, White Powder Coated, Steel, Panels and Panel Accessories, Fits 36" X 36" Enclosures, Nema Flanged Panels, 12 Gauge
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051794410 / 00782051794410
Weight per unit
26.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.36 (Each)
Resources
Other Links
 
 
AW3636P - Other
Attachments
 
 
AW3636P - Specification Sheet
Images
 
 
AW3636P - Small Image
 
AW3636P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
32.87 In Width X 32.87 In Height X 0.75 In Thickness
Descriptions
Product Type
Nema PNL, Enc, 36X36
extra long description
B-LINE AW3636P NEMA PNL, ENC, 36X3
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 32.9X32.9 PNTD BK PNL FOR 36X36 ENCL
Long Description
Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Steel, Panels and panel accessories, Fits 36" X 36" enclosures, NEMA flanged panels, 12 gauge
Special Features
Fits 36" X 36" enclosures
Additional Information
dimensions
32.8700 IN X 0.7500 IN X 32.8700 IN
Manufacturer Information
Manufacturers Part Number
AW3636P
Brand
Eaton
GTIN
00782051794410
UPC
782051794410
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
26.79
Carton
1
Uses, Certifications, and Standards
Application
Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: A
standard
CSA C22.2.,NEMA,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat