B133HDG - BLTD 5-3/8X3-1/2 4H HDG Tee PLT

Eaton

  • $34.97 (Each)
  • $34.97 (Each)

  • $3,496.72 (Per 100)
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
B133HDG
Manufacturer
Eaton
Manufacturer's Part Number
B133HDG
Description
BLTD 5-3/8X3-1/2 4H HDG Tee PLT
Eaton B-Line Series Tee/Cross Flat Fitting, 5.37"HX3.5"LX1.62"W, Steel, Hot-Dipped Galv, 1/4"Gauge, Flat Four Hole Tee Plate, Pre Assembled
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011503543 / 00781011503543
Weight per unit
0.0468 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.97 (Each)
Carton
$34.97 (Each)
Resources
Attachments
 
 
B133HDG - Specification Sheet
Other Links
 
 
B133HDG - Other
Images
 
 
B133HDG - Small Image
 
B133HDG - Large Image
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
3-1/2 In Width X 5-3/8 In Height
Descriptions
Description
BLTD 5-3/8X3-1/2 4H HDG TEE PLT
Product Type
Four Hole Tee PLT, HD GLVD
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
extra long description
B-LINE B133HDG FOUR HOLE TEE PLT, H
Long Description
Eaton B-Line series tee/cross flat fitting, 5.37"Hx3.5"Lx1.62"W, Steel, Hot-dipped galv, 1/4"Gauge, Flat four hole tee plate,Pre assembled
Special Features
Weight 75 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.5000 IN X 1.6200 IN X 5.3700 IN
Manufacturer Information
Manufacturers Part Number
B133HDG
Brand
Eaton
GTIN
00781011503543
UPC
781011503543
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Tee and cross flat fitting
Packaging
Weight per each
0.0468
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherOther IT and Datacom - Other InfrastructuresUtilityGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat