B167ZN - 4-Hole Shallow Clevis

Eaton

  • $40.46 (Each)
  • $40.46 (Each)

  • $4,046.24 (Per 100)
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
B167ZN
Manufacturer
Eaton
Manufacturer's Part Number
B167ZN
Description
4-Hole Shallow Clevis
Eaton B-Line Series Clevis Fitting, 0.81" H X 7.24" L X 2.12" W, Steel, Electro-Plated, 7/32" Gauge, Fits Channel Type B52
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011515430 / 00781011515430
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.46 (Each)
Carton
$40.46 (Each)
Resources
Attachments
 
 
B167ZN - Specification Sheet
Images
 
 
B167ZN - Large Image
Other Links
 
 
B167ZN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
7-1/4 In Length
Descriptions
Long Description
Eaton B-Line series clevis fitting, 0.81" H x 7.24" L x 2.12" W, Steel, Electro-plated, 7/32" Gauge, Fits channel type B52
Special Features
Thickness 1/4 In, Weight 178 Lb per 100
Product Type
Four Hole Splice Clevis B52 CHNL, ZN PLTD
extra long description
B-LINE B167ZN FOUR HOLE SPLICE CLEV
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
4-HOLE SHALLOW CLEVIS
Additional Information
dimensions
7.2400 IN X 2.1200 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B167ZN
GTIN
00781011515430
UPC
781011515430
Taxonomies, Classifications, and Categories
Type
Clevis fitting
Category Description
MISC FITTINGS
Packaging
Weight per each
1.78
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherUtilityWater and Wastewater Systems - W
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat