B2008SS4 - BLTF 1/2" SS4 Rigid Pipe Clamp

Eaton

  • $20.60 (Each)
  • $20.60 (Each)

  • $2,059.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2008SS4
Manufacturer
Eaton
Manufacturer's Part Number
B2008SS4
Description
BLTF 1/2" SS4 Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0590" H X 2.3960" L X 1.25" W, Steel, 400 LBS Load
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601003 / 00781011601003
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.60 (Each)
Carton
$20.60 (Each)
Resources
Other Links
 
 
B2008SS4 - Other
Attachments
 
 
B2008SS4 - Specification Sheet
Images
 
 
B2008SS4 - Small Image
 
B2008SS4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2"-Rigid Conduit Clamp, 1/2", SSL 304
extra long description
B-LINE B2008SS4 1/2"-RIGID CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.0590" H x 2.3960" L x 1.25" W, Steel, 400 Lbs load
Construction
TWO PIECE
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Description
BLTF 1/2" SS4 RIGID PIPE CLAMP
Additional Information
dimensions
2.3960 IN X 1.2500 IN X 0.0590 IN
Manufacturer Information
Manufacturers Part Number
B2008SS4
Brand
Eaton
GTIN
00781011601003
UPC
781011601003
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat