B2020PAZN - BLTD 6" Zinc Plate Pa Rigid Pipe Clamp

Eaton

  • $8.30 (Each)
  • $8.30 (Each)

  • $830.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2020PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2020PAZN
Description
BLTD 6" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.12" H X 9.8750" L X 1.25" W, Stainless Steel, 1000 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011611347 / 00781011611347
Weight per unit
0.877 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.30 (Each)
Carton
$8.30 (Each)
Resources
Images
 
 
B2020PAZN - Large Image
Attachments
 
 
B2020PAZN - Specification Sheet
Other Links
 
 
B2020PAZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
11 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
6 In
Descriptions
Description
BLTD 6" ZINC PLATE PA RIGID PIPE CLAMP
Product Type
6" Pipe/Conduit Clamp, Pre-Asm, Rigid, 6", ZN PLTD
extra long description
B-LINE B2020PAZN 6" PIPE/CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.12" H x 9.8750" L x 1.25" W, Stainless steel, 1000 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
9.8750 IN X 1.2500 IN X 0.1200 IN
Manufacturer Information
Manufacturers Part Number
B2020PAZN
Brand
Eaton
GTIN
00781011611347
UPC
781011611347
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.877
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat