B22A120HDG - BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLD CHNL

Eaton

  • $171.84 (Per 10 Feet)
  • $17.18 (Per Foot)

  • $171.84 (Per 10 Feet)

  • $1,718.36 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22A120HDG
Manufacturer
Eaton
Manufacturer's Part Number
B22A-120 HDG
Description
BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLD CHNL
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Hot-Dipped Galvanized, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011217129 / 00781011217129
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$17.18 (Per Foot)
Carton
$171.84 (Per 10 Feet)
Resources
Images
 
 
B22A120HDG - Large Image
 
B22A120HDG - Small Image
Attachments
 
 
B22A120HDG - Specification Sheet
Other Links
 
 
B22A120HDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A123
material composition
Cold Formed Low Carbon Steel
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Width
1-5/8 in
Length
10 ft
Depth
3-1/4 In
Descriptions
Description
BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLD CHNL
Product Type
CHNL, 1 5/8" X 1 5/8", Back to Back, 12 Ga, 120", HD G
extra long description
B-LINE B22A-120HDG CHNL, 1 5/8" X 1
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Long Description
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Hot-dipped galvanized, 12 Gauge
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
12.0000 IN X 1.6250 IN X 3.2500 IN
Manufacturer Information
Manufacturers Part Number
B22A-120 HDG
Brand
Eaton
GTIN
00781011217129
UPC
781011217129
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
minimum qty
10
Packaging
Weight
3.82 Lb/Ft
Weight per foot
3.8
Carton
10
Uses, Certifications, and Standards
standard
Not Applicable
Application
UtilityDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherOther IT and Datacom - Other InfrastructuresDatacenters - IT Space: Enterprise / Server Room / Network ClosetGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat