B2350ZN - BLTD 1/4", 1H DBL Tube STRP, 3/4"SPC

Eaton

  • $12.63 (Each)
  • $12.63 (Each)

  • $1,262.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B2350ZN
Manufacturer
Eaton
Manufacturer's Part Number
B2350 ZN
Description
BLTD 1/4", 1H DBL Tube STRP, 3/4"SPC
One Hole Double Tubing Strap, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 13/16 In Width, 1/8 In Thickness, 1/4 In (Od) Size, 9/32 In Hole Size, 1 Hole, 1.2 LB
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011766009 / 00781011766009
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.63 (Each)
Carton
$12.62 (Each)
Resources
Images
 
 
B2350ZN - Small Image
 
B2350ZN - Large Image
 
B2350ZN - Large Image
Specifications Sheets
 
 
B2350ZN - Specification Sheet
Attachments
 
 
B2350ZN - Specification Sheet
Other Links
 
 
B2350ZN - Other
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
13/16 in;20.6 mm
Thickness
1/8 in
Size
1/4 in (OD);6.3 mm (OD)
Descriptions
Product Type
One Hole Double Tubing Strap
Long Description
One Hole Double Tubing Strap, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 13/16 in Width, 1/8 in Thickness, 1/4 in (OD) Size, 9/32 in Hole Size, 1 hole, 1.2 lb
Short Description
One Hole Double Tubing Strap, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 1/4 in, 6.3 mm (OD)
Special Features
ASTM A1008 SS Gr. 33 Type 1
extra long description
B-LINE B2350ZN ONE HOLE DBL TUBING
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 1/4",1H DBL TUBE STRP,3/4"SPC
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Hole Size
9/32 in;7.1 mm
Number of Holes
1
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
1.4380 IN X 0.8100 IN X 0.0620 IN
Manufacturer Information
Manufacturers Part Number
B2350 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011766009
UPC
781011766009
Taxonomies, Classifications, and Categories
Type
Tubing clamp and pipe guide
Category Description
STRUT CHANNEL
Packaging
Weight
1.2 lb;0.5 kg
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Strut Fittings
Mounting
CHANNEL
standard
Not Applicable
You must have an account to view stock levels

* All prices subject to change.