B248AL - BLTD 4H, 45D Alu Open Angle

Eaton

  • $71.30 (Each)
  • $71.30 (Each)

  • $7,129.50 (Per 100)

Availability: Currently Out Of Stock
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
B248AL
Manufacturer
Eaton
Manufacturer's Part Number
B248AL
Description
BLTD 4H, 45D Alu Open Angle
Eaton B-Line Series Open Angle, 2.7" H X 6.03" L X 1.62" W, Aluminum, Aluminum, 1/4" Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011524616 / 00781011524616
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.30 (Each)
Carton
$71.30 (Each)
Resources
Attachments
 
 
B248AL - Specification Sheet
Images
 
 
B248AL - Large Image
Other Links
 
 
B248AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
Description
BLTD 4H,45D ALU OPEN ANGLE
Product Type
Four Hole O Agl, 45 Deg, ZN PLTD
extra long description
B-LINE B248AL FOUR HOLE O AGL, 45 D
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Long Description
Eaton B-Line series open angle, 2.7" H x 6.03" L x 1.62" W, Aluminum, Aluminum, 1/4" Gauge
Also Known As...
Strut channel
Strut
Additional Information
dimensions
6.0300 IN X 1.6200 IN X 2.7000 IN
Manufacturer Information
Manufacturers Part Number
B248AL
Brand
Eaton
GTIN
00781011524616
UPC
781011524616
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
OPEN ANGLE
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildi
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat