B279FLGRN - BLTD 8X3, 1-5/8 FLSH SPRT GRN Post Base

Eaton

  • $121.03 (Each)
  • $121.03 (Each)

  • $12,102.72 (Per 100)
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
B279FLGRN
Manufacturer
Eaton
Manufacturer's Part Number
B279FL GRN
Description
BLTD 8X3, 1-5/8 FLSH SPRT GRN Post Base
Eaton B-Line Series Post Base, 1.62" H X 8" L X 3" W, Steel, Dura Green
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011571221 / 00781011571221
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.03 (Each)
Carton
$121.03 (Each)
Resources
Images
 
 
B279FLGRN - Small Image
 
B279FLGRN - Large Image
Attachments
 
 
B279FLGRN - Specification Sheet
Other Links
 
 
B279FLGRN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Color
DURA GREEN
Finish
DURA GREEN
Dimensions and Weight
Size
8 In Length X 3 In Width X 1-5/8 In Height
Descriptions
Product Type
Post Base 1 5/8" X 1 5/8" CHNL, 8" X 3 1/8" X 1 5/8"
extra long description
B-LINE B279FLGRN POST BASE 1 5/8"
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD 8X3,1-5/8 FLSH SPRT GRN POST BASE
similar brands
Unistrut
Long Description
Eaton B-Line series post base, 1.62" H x 8" L x 3" W, Steel, DURA GREEN
Special Features
Weight 230 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
dimensions
8.0000 IN X 3.0000 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B279FL GRN
Brand
Eaton
GTIN
00781011571221
UPC
781011571221
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Post base
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat