B3586SS4 - BLTD B358-6SS4

Eaton

  • $86.53 (Each)
  • $86.53 (Each)

  • $1,730.51 (Per 20)

  • $8,652.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B3586SS4
Manufacturer
Eaton
Manufacturer's Part Number
B358-6SS4
Description
BLTD B358-6SS4
Eaton B-Line Series Clevis Fitting, 1.62" H X 6" L X 1.87" W, Steel, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011862633 / 00781011862633
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.53 (Each)
Carton
$86.53 (Each)
Standard Packaging
$1,730.51 (Per 20)
Resources
Images
 
 
B3586SS4 - Large Image
Attachments
 
 
B3586SS4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BLTD B358-6SS4
Long Description
Eaton B-Line series clevis fitting, 1.62" H x 6" L x 1.87" W, Steel, Stainless steel type 304
Product Type
B358-6 SS4 CLVS Conn
extra long description
B-LINE B358-6SS4 B358-6 SS4 CLVS CO
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Additional Information
dimensions
6.0000 IN X 1.8700 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B358-6SS4
GTIN
00781011862633
UPC
781011862633
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Clevis fitting
Packaging
Weight per each
1.06
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat