B4222SS4 - BLTD 2" SS4 Right Angle Clamp

Eaton

  • $96.73 (Each)
  • $96.73 (Each)

  • $9,673.46 (Per 100)
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
B4222SS4
Manufacturer
Eaton
Manufacturer's Part Number
B422-2SS4
Description
BLTD 2" SS4 Right Angle Clamp
Eaton B-Line Series Right Angle Clamp, 3.25" H X 10" L X 3.6875" W, 600 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011025663 / 00781011025663
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.73 (Each)
Carton
$96.73 (Each)
Resources
Attachments
 
 
B4222SS4 - Specification Sheet
Images
 
 
B4222SS4 - Large Image
Other Links
 
 
B4222SS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
2 in
Descriptions
extra long description
B-LINE B422-2SS4 RIGHT AGL CLAMP, 2
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Description
BLTD 2" SS4 RIGHT ANGLE CLAMP
Long Description
Eaton B-Line series right angle clamp, 3.25" H x 10" L x 3.6875" W, 600 Lbs load cap
Special Features
3-11/16 In Length, Thickness 7 Gauge, Load Capacity 600 Lb (Vertical Pull), Weight 75 Lb per 100
Product Type
Right Agl Clamp, 2", SSL 304
Additional Information
dimensions
10.0000 IN X 3.6875 IN X 3.2500 IN
Manufacturer Information
Manufacturers Part Number
B422-2SS4
Brand
Eaton
GTIN
00781011025663
UPC
781011025663
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right Angle Clamp
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Ser
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat